Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 Ph, 230/460VAC

  • Mfr # 55JJ36

  • Zoro # G3722897


product price: $830.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JJ36
Zoro #
G3722897
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Height
12 1/4 in
Compatible Intake Pipe Size
2 in
Overall Height
12.2 in
Compatible Discharge Pipe Size
1 1/2 in

Details

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
27 psi
Max. Head
63 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Amps
6.2/3.1
Best Efficiency Range GPM @ Head
83 to 120 gpm @ 53 to 41 ft
Phase
Three
Frame
145JM
Item
Centrifugal Pump
Discharge Pump Type
Centrifugal Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Shut Off Pressure (Maximum)
27 psi
Pump Housing Material
Cast Iron
Nameplate Voltage
230/460V AC
For Use With Potable Systems
No
Flow Rate @ 20 ft of Head (Maximum)
163 gpm
Horsepower
2 hp
Flow Rate @ 30 ft of Head (Maximum)
143 gpm
Flow Rate @ 50 ft of Head (Maximum)
93 gpm
Discharge Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
122 gpm
Intake Type
NPT
Maximum Feet of Head
50 ft
Best Efficiency Flow
83 to 120 gpm
Best Efficiency Head
41 to 53 ft

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 122 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 20 ft of Head (Maximum) 163 gpm, Flow Rate @ 30 ft of Head (Maximum) 143 gpm, Flow Rate @ 50 ft of Head (Maximum) 93 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.