Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 Ph, 230/460VAC

  • Mfr # 55JJ38

  • Zoro # G3722888


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
2-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JJ38
Zoro #
G3722888
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
2-1/2 in NPT
Outlet Size - Pumps
2 in NPT
Height
12 1/4 in
Overall Height
12.2 in
Compatible Intake Pipe Size
2 1/2 in
Compatible Discharge Pipe Size
2 in

Details

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
27 psi
Max. Head
63 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Amps
6.2/3.1
Item
Centrifugal Pump
Phase
Three
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Pump Type
Centrifugal Pump
Frame
145JM
Best Efficiency Range GPM @ Head
83 to 120 gpm @ 53 to 41 ft
Intake Type
NPT
Flow Rate @ 20 ft of Head (Maximum)
163 gpm
Shut Off Pressure (Maximum)
27 psi
Horsepower
2 hp
Flow Rate @ 40 ft of Head (Maximum)
122 gpm
Best Efficiency Head
41 to 53 ft
Flow Rate @ 50 ft of Head (Maximum)
93 gpm
Best Efficiency Flow
83 to 120 gpm
Flow Rate @ 30 ft of Head (Maximum)
143 gpm
Discharge Type
NPT
Nameplate Voltage
208-240/480V AC
Pump Housing Material
Stainless Steel
For Use With Potable Systems
No
Maximum Feet of Head
50 ft

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 40 ft of Head (Maximum) 122 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 20 ft of Head (Maximum) 163 gpm, Flow Rate @ 30 ft of Head (Maximum) 143 gpm, Flow Rate @ 50 ft of Head (Maximum) 93 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.