Zoro Homepage

Centrifugal Upblast Fan, Al, 12-1/2 in dia

  • Mfr # 800ZR9

  • Zoro # G011188312


product price: $1,143.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Base Length
19 in
Motor Horsepower
1/2 hp
Motor Enclosure
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZR9
Zoro #
G011188312
UPC #
-
Country of Origin
United States

Dimensions

Base Length
19 in
Base Width
19 in
Wheel Diameter
12 1/2 in

Details

Number of Speeds
1
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Motor Horsepower
1/2 hp
Motor Enclosure
Open Dripproof
Speed Controllable
Yes
Mount Type
Roof Curb
Includes Drive Package
Yes
High-Efficiency Motor
Yes
Motor Location
Out of Airstream
Power Source
Electric Corded
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.500 in SP
1,816 cfm
For High-Static Pressure Applications
No
Housing Material Fabrication
Spun
Series
CUE
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Drive Type
Direct Drive
Bearing Type
Air Handling Quality
Motor Type
Electronically Commutated
Phase
1
Nameplate Voltage
115/208-230/277V AC
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Assembly
Assembled
Base Shape
Square
Wheel Material
Aluminum
Maximum Static Pressure
1 1/2 in wg
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Maximum Inlet Air Temperature
300 Degrees F
Mounting Orientation
Horizontal
Includes Motor
Yes
Housing Material
Aluminum
Features
Model CUE is a Direct Drive Fan Designed for Roof or Wall Mounting, The Exhaust Air is Directed Away from the Mounting Surface, This Fan is used for Exhausting Contaminated or Grease Laden Air
Exhaust Airflow @ 0.000 in SP
2,037 cfm
Item
Centrifugal Upblast Exhaust Fan

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wg, Exhaust Airflow @ 0.000 in SP 2,037 cfm, Nameplate Voltage 115/208-230/277V AC, Phase 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.