Zoro Homepage

Centrifugal Upblast Fan, Al, 13-1/4 in dia

  • Mfr # 800ZT1

  • Zoro # G511188249


product price: $1,278.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Base Shape
Square
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Includes Motor
Yes
Maximum Inlet Air Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZT1
Zoro #
G511188249
UPC #
-
Country of Origin
United States

Dimensions

Base Width
19 in
Wheel Diameter
13 1/4 in
Base Length
19 in

Details

Number of Speeds
1
Base Shape
Square
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Includes Motor
Yes
Maximum Inlet Air Temperature
300 Degrees F
Mounting Orientation
Horizontal
Drive Type
Direct Drive
Maximum Static Pressure
1 1/2 in wg
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
For High-Static Pressure Applications
No
Housing Material Fabrication
Spun
High-Efficiency Motor
Yes
Wheel Material
Aluminum
Wheel Type
Backward Inclined
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.000 in SP
2,366 cfm
Mount Type
Roof Curb
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Phase
1
Motor Enclosure
Open Dripproof
Nameplate Voltage
115/208-230/277V AC
Power Source
Electric Corded
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Housing Material
Aluminum
Bearing Type
Air Handling Quality
Motor Location
Out of Airstream
Item
Centrifugal Upblast Exhaust Fan
Features
Model CUE is a Direct Drive Fan Designed for Roof or Wall Mounting, The Exhaust Air is Directed Away from the Mounting Surface, This Fan is used for Exhausting Contaminated or Grease Laden Air
Series
CUE
Includes Drive Package
Yes
Assembly
Assembled
Speed Controllable
Yes
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Motor Type
Electronically Commutated
Exhaust Airflow @ 0.500 in SP
2,122 cfm

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wg, Exhaust Airflow @ 0.000 in SP 2,366 cfm, Nameplate Voltage 115/208-230/277V AC, Phase 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.