Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CentrifugalPump, 1 1/2hp, 1ph, 115/208-230V

  • Mfr # 2YEW2

  • Zoro # G2884463


product price: $884.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Housing Material
Noryl
Phase
Single
Voltage
115/208-230
Max. GPM @ Head
85 gpm @ 10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEW2
Zoro #
G2884463
UPC #
190735238684
Country of Origin
India

Dimensions

Max. Dia. Solids
1/4 in
Width
7 5/8 in
Length
15 7/8 in
Height
7 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
7.6 in
Overall Height
7.5 in
Overall Length
15.9 in
Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.25 in
Shaft Outer Diameter
5/8 in
Intake Pipe Size
1 1/2 in

Details

HP
1 1/2 hp
Item
Chemical Resistant Centrifugal Pump
Housing Material
Noryl
Phase
Single
Voltage
115/208-230
Max. GPM @ Head
85 gpm @ 10 ft
Max. Head
84 ft
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
55 gpm @ 55 ft
Outlet
1-1/2 in NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Case Pressure
100 psi
GPM of Water @ 60 Ft. of Head
50
Amps
13.5/7.6-6.7
Service Factor
1.15
Motor RPM
3,450 RPM
Duty
Continuous
Application
Aggressive Liquid Applications, and Other General Purpose Pumping, Booster Service, Irrigation, Jockey Pump Service, Moderate Flow at Moderate Head Pressure, Spraying Systems, Transfer of Non-Flammable Liquids, Water Circulation
GPM of Water @ 80 Ft. of Head
21
Max. Liquid Temp.
180 Degrees F
Seal Material
Carbon, Ceramic, Noryl, Viton
Best Efficiency Range GPM @ Head
41 to 73 gpm @ 70 to 30 ft
Bearing Type
Ball
Max. Fluid Viscosity
100 SUS
Wetted Materials
Carbon, Ceramic, Noryl, Viton
Shaft Material
Stainless Steel
Includes
Manual
Hz
60
GPM of Water @ 10 Ft. of Head
85
Min. GPM @ Head
21 gpm @ 80 ft
GPM of Water @ 40 Ft. of Head
66
Screw Material
Stainless Steel
Volute Material
Noryl
Impeller Material
Noryl
GPM of Water @ 20 Ft. of Head
78
Inlet Pressure
75 psi
Max. Specific Gravity
1.0
GPM of Water @ 70 Ft. of Head
41
NEMA/IEC Frame
56J
GPM of Water @ 50 Ft. of Head
59
Impeller Type
Closed
Drain Plug
Yes
Agency Compliance
c UL us
GPM of Water @ 15 Ft. of Head
81
Seal Type
Mechanical
GPM of Water @ 30 Ft. of Head
73
GPM of Water @ 25 Ft. of Head
75
Port Rotation
None
Motor Type
Capacitor Start Capacitor Run
Standards
cULus Listed
Flow Rate @ 10 ft of Head (Maximum)
85 gpm
Flow Rate @ 40 ft of Head (Maximum)
66 gpm
Motor Speed (Maximum)
3,450 RPM
Feet of Head (Maximum)
84 ft
Current
13.5 or 7.6 to 6.7 A
Impeller Design
Closed
Electrical Connection Type
Hardwired
Flow Rate @ 60 ft of Head (Maximum)
50 gpm
Media Temperature (Maximum)
180 Degrees F
Viscosity (Maximum)
100 SUS
Discharge Rotation
None
Frequency
60 Hz
Flow Rate @ 15 ft of Head (Maximum)
81 gpm
Shut Off Pressure (Maximum)
82 ft of head
Discharge Pipe Type
NPT
Priming
Manual
Compatible Motor Frame
56J NEMA
Nameplate Voltage
115/230V AC
Best Efficiency Flow
55 gpm
Duty Cycle
Continuous
Best Efficiency Head
55 ft
Flow Rate @ 20 ft of Head (Maximum)
78 gpm
Intake Pipe Type
NPT
Flow Rate @ 80 ft of Head (Maximum)
21 gpm
Case Pressure (Maximum)
100 psi
Wetted Material
Carbon, Ceramic, Noryl, Viton
Horsepower (Maximum)
1 1/2 hp
Specific Gravity (Maximum)
1
Flow Rate (Minimum)
21 gpm
Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 25 ft of Head (Maximum)
75 gpm
Flow Rate (Maximum)
85 gpm
Flow Rate @ 70 ft of Head (Maximum)
41 gpm
For Use With Potable Systems
No
Flow Rate @ 30 ft of Head (Maximum)
73 gpm

Description

Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 84 ft, Flow Rate (Maximum) 85 gpm, Horsepower (Maximum) 1 1/2 hp, Housing Material Noryl, Impeller Design Closed, Impeller Material Noryl, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 180 Degrees F, Phase Single, Shut Off Pressure (Maximum) 82 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 85 gpm, Flow Rate @ 15 ft of Head (Maximum) 81 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.