Zoro Homepage
This item is Discontinued.
Dayton Chemical Metering Pump, 0.3 gpm, Aluminum 45YR37

Chemical Metering Pump, 0.3 gpm, Aluminum (Discontinued)

  • Mfr # 45YR37
  • Zoro # G4478288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YR37
Zoro #
G4478288
UPC #
190735303849
Country of Origin
United States

Dimensions

Width
12 1/2 in
Height
20 in
Length
10 in
Overall Length
10 in
Manufacturers Warranty Length
1 yr
Discharge Connection Size
1/2 in
Overall Width
12.5 in
Intake Connection Size
3/8 in
Overall Height
20 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Fixed
Max. Flow (gpd) - Pumps
431.91 gpd
Max. Pressure - Pumps
125 psi
Voltage - Pumps
230V AC
Phase - Pumps
3
Max. Viscosity - Pumps
2,000 cps
HP - Pumps
11/32 hp
Turn Down Ratio - Pumps
10:1
Reproducibility - Pumps
+/-5.0%
Motor RPM
1,700 RPM
Max. Flow Rate
431.91 gpd
Flow Rate
0.32 gpm/1.20Lpm
Hz
60
Phase
Three
Standards
CE Certified, cUL, UL Listed
Item
Chemical Metering Pump
Tubing Material - Peristaltic Pumps
Nitrile
Suction Lift
30 ft
Min. Flow Rate
431.91 gpd
Number of Feeds
Single Head
Seals and O-Rings - Pumps
EPDM/Buna-N
Features
Cast Aluminum Pump Housing, Constant Speed Motor, Stainless Steel Hose Connections
Self-Priming
Yes
Includes
Hose Lubricant, Shim Kit
Body Material
Aluminum
Head and Fitting Material - Pumps
316 Stainless Steel
Reproducibility
+/-5.0%
cc/Min.
1,211 cc/min
Tubing Material
Buna-N
Turn Down Ratio
10:1
Pump RPM
34 RPM
Item - Chemical Metering Pumps
Chemical Metering Pump
Horsepower (Maximum)
11/32 hp
Motor Type
AC
Frequency
60 Hz
Priming
Self-Priming
Intake Connection Type
Hose
Media Temp. Range
220 Degrees F
Nameplate Voltage
230V AC
Max. Discharge Pressure
125 psi
Seal Material
Buna-N, EPDM
Metering Reproducibility
+/-5.0%
Flow Rate (Minimum)
431.91 gpd
Motor Enclosure
Fan Cooled
Pressure (Maximum)
125 psi
Discharge Connection Type
NPT
Seal Type
O-Ring
Motor Mounting Type
Vertical
Duty Cycle
Continuous
Housing Material
Aluminum
Flow Rate (Maximum)
431.91 gpd
Fitting Material
316 Stainless Steel
Ambient Temperature (Maximum)
104 Degrees F
Electrical Connection Type
Hardwired
Head Material
316 Stainless Steel
Media Temperature (Maximum)
220 Degrees F
Viscosity (Maximum)
2,000 cps
Motor Speed (Maximum)
1,700 RPM
Ambient Temperature (Minimum)
10 Degrees F
Roller Material
Stainless Steel

Description

Chemical Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 431.91 gpd, Flow Rate (Minimum) 431.91 gpd, Horsepower (Maximum) 11/32 hp, Intake Connection Size 3/8 in, Intake Connection Type Hose, Media Temperature (Maximum) 220 Degrees F, Nameplate Voltage 230V AC, Number of Feeds 1, Pressure (Maximum) 125 psi, Reproducibility +/-5.0 Percent, Tubing Material Buna-N, Turn Down Ratio 10:1, Viscosity (Maximum) 2,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.