Zoro Homepage
This item is Discontinued.
Dayton Chemical Metering Pump, 0.4 gpm, 60 Hz 45YP86

Chemical Metering Pump, 0.4 gpm, 60 Hz (Discontinued)

  • Mfr # 45YP86
  • Zoro # G3886447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YP86
Zoro #
G3886447
UPC #
190735303344
Country of Origin
United States

Dimensions

Width
12 1/2 in
Length
10 in
Height
20 in
Discharge Connection Size
1/2 in
Overall Height
20 in
Manufacturers Warranty Length
1 yr
Overall Width
12.5 in
Overall Length
10 in
Intake Connection Size
3/8 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Fixed
Voltage
115
Max. Flow (gpd) - Pumps
575.88 gpd
Max. Pressure - Pumps
125 psi
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
2,000 cps
HP - Pumps
11/32 hp
Turn Down Ratio - Pumps
1:1
Reproducibility - Pumps
+/-5.0%
Features
Cast Aluminum Pump Housing, Constant Speed Motor, Stainless Steel Hose Connections
Hz
60
Tubing Material - Peristaltic Pumps
Rubber
Item - Chemical Metering Pumps
Chemical Metering Pump
Max. Flow Rate
575.88 gpd
Phase
Single
Item
Chemical Metering Pump
Seals and O-Rings - Pumps
EPDM/Buna-N
Min. Flow Rate
575.88 gpd
Standards
CE Certified, cUL, UL Listed
Includes
Hose Lubricant, Shim Kit
Suction Lift
30 ft
Reproducibility
+/-5.0%
Self-Priming
Yes
Head and Fitting Material - Pumps
316 Stainless Steel
Motor RPM
1,700 RPM
Max. Pressure
125 psi
Flow Rate
0.40 gpm/1.50Lpm
Pump Type
Peristaltic
Number of Feeds
Single Head
Tubing Material
Rubber
cc/Min.
1,514 cc/min
Body Material
Aluminum
Motor HP
11/32
Turn Down Ratio
1:1
Pump RPM
42 RPM
Seal Type
O-Ring
Viscosity (Maximum)
2,000 cps
Media Temperature (Maximum)
160 Degrees F
Head Material
316 Stainless Steel
Seal Material
Buna-N, EPDM
Motor Type
AC
Metering Reproducibility
+/-5.0%
Frequency
60 Hz
Fitting Material
316 Stainless Steel
Discharge Connection Type
NPT
Electrical Connection Type
Hardwired
Duty Cycle
Continuous
Motor Speed (Maximum)
1,700 RPM
Max. Discharge Pressure
125 psi
Housing Material
Aluminum
Nameplate Voltage
120V AC
Priming
Self-Priming
Horsepower (Maximum)
11/32 hp
Media Temp. Range
160 Degrees F
Motor Mounting Type
Vertical
Ambient Temperature (Minimum)
10 Degrees F
Flow Rate (Minimum)
575.88 gpd
Intake Connection Type
Hose
Flow Rate (Maximum)
575.88 gpd
Ambient Temperature (Maximum)
104 Degrees F
Roller Material
Stainless Steel
Motor Enclosure
Fan Cooled
Pressure (Maximum)
125 psi

Description

Chemical Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 575.88 gpd, Flow Rate (Minimum) 575.88 gpd, Horsepower (Maximum) 11/32 hp, Intake Connection Size 3/8 in, Intake Connection Type Hose, Media Temperature (Maximum) 160 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 125 psi, Reproducibility +/-5.0 Percent, Tubing Material Rubber, Viscosity (Maximum) 2,000 cps, Roller Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.