Zoro Homepage
This item is Discontinued.
Dayton Chemical Metering Pump, 0.7 gpm, 125 psi 45YR13

Chemical Metering Pump, 0.7 gpm, 125 psi (Discontinued)

  • Mfr # 45YR13
  • Zoro # G4478525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YR13
Zoro #
G4478525
UPC #
190735303603
Country of Origin
United States

Dimensions

Length
10 in
Height
20 in
Width
12 1/2 in
Overall Height
20 in
Overall Width
12.5 in
Manufacturers Warranty Length
1 yr
Overall Length
10 in
Discharge Connection Size
1/2 in
Intake Connection Size
3/8 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Fixed
Voltage
115/230
Max. Flow (gpd) - Pumps
1007.80 gpd
Max. Pressure - Pumps
125 psi
Voltage - Pumps
115/230V AC
Phase - Pumps
1
Max. Viscosity - Pumps
2,000 cps
HP - Pumps
11/32 hp
Turn Down Ratio - Pumps
1:1
Reproducibility - Pumps
+/-5.0%
Self-Priming
Yes
Min. Flow Rate
1007.80 gpd
Max. Flow Rate
1,007.8 gpd
Pump Type
Peristaltic
Number of Feeds
Single Head
Max. Pressure
125 psi
Flow Rate
0.80 gpm/3.00Lpm
Item - Chemical Metering Pumps
Chemical Metering Pump
Tubing Material
Buna-N
Suction Lift
30 ft
Body Material
Aluminum
Phase
Single
Pump RPM
84 RPM
Features
Cast Aluminum Pump Housing, Constant Speed Motor, Stainless Steel Hose Connections
cc/Min.
3,028 cc/min
Includes
Hose Lubricant, Shim Kit
Turn Down Ratio
1:1
Standards
CE Certified, cUL, UL Listed
Item
Chemical Metering Pump
Seals and O-Rings - Pumps
EPDM/Buna-N
Hz
60
Tubing Material - Peristaltic Pumps
Nitrile
Motor RPM
1,700 RPM
Reproducibility
+/-5.0%
Head and Fitting Material - Pumps
316 Stainless Steel
Motor HP
11/32
Nameplate Voltage
115/230V AC
Flow Rate (Maximum)
1,007.8 gpd
Ambient Temperature (Maximum)
104 Degrees F
Ambient Temperature (Minimum)
10 Degrees F
Pressure (Maximum)
125 psi
Flow Rate (Minimum)
1,007.8 gpd
Fitting Material
316 Stainless Steel
Duty Cycle
Continuous
Motor Mounting Type
Vertical
Housing Material
Aluminum
Horsepower (Maximum)
11/32 hp
Motor Enclosure
Fan Cooled
Motor Speed (Maximum)
1,700 RPM
Electrical Connection Type
Hardwired
Frequency
60 Hz
Metering Reproducibility
+/-5.0%
Max. Discharge Pressure
125 psi
Discharge Connection Type
NPT
Motor Type
AC
Head Material
316 Stainless Steel
Seal Material
Buna-N, EPDM
Priming
Self-Priming
Roller Material
Stainless Steel
Seal Type
O-Ring
Media Temperature (Maximum)
220 Degrees F
Media Temp. Range
220 Degrees F
Viscosity (Maximum)
2,000 cps
Intake Connection Type
Hose

Description

Chemical Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 1,007.8 gpd, Flow Rate (Minimum) 1,007.8 gpd, Horsepower (Maximum) 11/32 hp, Intake Connection Size 3/8 in, Intake Connection Type Hose, Media Temperature (Maximum) 220 Degrees F, Nameplate Voltage 115/230V AC, Number of Feeds 1, Pressure (Maximum) 125 psi, Reproducibility +/-5.0 Percent, Tubing Material Buna-N, Viscosity (Maximum) 2,000 cps, Roller Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.