Zoro Homepage
This item is Discontinued.
Dayton Chemical Metering Pump, 0.7 gpm, 60 Hz 45YR27

Chemical Metering Pump, 0.7 gpm, 60 Hz (Discontinued)

  • Mfr # 45YR27
  • Zoro # G4478385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YR27
Zoro #
G4478385
UPC #
190735303740
Country of Origin
United States

Dimensions

Height
20 in
Length
10 in
Width
12 1/2 in
Discharge Connection Size
1/2 in
Overall Width
12.5 in
Manufacturers Warranty Length
1 yr
Intake Connection Size
3/8 in
Overall Height
20 in
Overall Length
10 in

Description

Chemical Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 1,007.8 gpd, Flow Rate (Minimum) 1,007.8 gpd, Horsepower (Maximum) 11/32 hp, Intake Connection Size 3/8 in, Intake Connection Type Hose, Media Temperature (Maximum) 160 Degrees F, Nameplate Voltage 230V AC, Number of Feeds 1, Pressure (Maximum) 125 psi, Reproducibility +/-5.0 Percent, Tubing Material Rubber, Turn Down Ratio 10:1, Viscosity (Maximum) 2,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.