Zoro Homepage
This item is Discontinued.
Dayton Chemical Metering Pump, 0.7 gpm, Aluminum 45YR34

Chemical Metering Pump, 0.7 gpm, Aluminum (Discontinued)

  • Mfr # 45YR34
  • Zoro # G4478315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YR34
Zoro #
G4478315
UPC #
190735303818
Country of Origin
United States

Dimensions

Length
10 in
Height
20 in
Width
12 1/2 in
Overall Height
20 in
Manufacturers Warranty Length
1 yr
Discharge Connection Size
1/2 in
Overall Length
10 in
Intake Connection Size
3/8 in
Overall Width
12.5 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Fixed
Voltage
230
Max. Flow (gpd) - Pumps
1007.80 gpd
Max. Pressure - Pumps
125 psi
Voltage - Pumps
230V AC
Phase - Pumps
3
Max. Viscosity - Pumps
2,000 cps
HP - Pumps
11/32 hp
Turn Down Ratio - Pumps
10:1
Reproducibility - Pumps
+/-5.0%
Tubing Material - Peristaltic Pumps
Nitrile
Tubing Material
Buna-N
Body Material
Aluminum
Item - Chemical Metering Pumps
Chemical Metering Pump
Flow Rate
0.80 gpm/3.00Lpm
Standards
CE Certified, cUL, UL Listed
Max. Flow Rate
1,007.8 gpd
cc/Min.
3028cc/mín.
Turn Down Ratio
10:1
Reproducibility
+/-5.0%
Self-Priming
Yes
Motor RPM
1,700 RPM
Phase
Three
Item
Chemical Metering Pump
Max. Pressure
125 psi
Includes
Hose Lubricant, Shim Kit
Suction Lift
30 ft
Head and Fitting Material - Pumps
316 Stainless Steel
Pump RPM
84 RPM
Number of Feeds
Single Head
Min. Flow Rate
1007.80 gpd
Seals and O-Rings - Pumps
EPDM/Buna-N
Features
Cast Aluminum Pump Housing, Constant Speed Motor, Stainless Steel Hose Connections
Motor HP
11/32
Hz
60
Pump Type
Peristaltic
Max. Discharge Pressure
125 psi
Frequency
60 Hz
Head Material
316 Stainless Steel
Roller Material
Stainless Steel
Duty Cycle
Continuous
Flow Rate (Minimum)
1,007.8 gpd
Pressure (Maximum)
125 psi
Discharge Connection Type
NPT
Housing Material
Aluminum
Ambient Temperature (Maximum)
104 Degrees F
Motor Mounting Type
Vertical
Viscosity (Maximum)
2,000 cps
Media Temperature (Maximum)
220 Degrees F
Electrical Connection Type
Hardwired
Intake Connection Type
Hose
Fitting Material
316 Stainless Steel
Nameplate Voltage
230V AC
Motor Enclosure
Fan Cooled
Seal Material
Buna-N, EPDM
Ambient Temperature (Minimum)
10 Degrees F
Flow Rate (Maximum)
1,007.8 gpd
Metering Reproducibility
+/-5.0%
Media Temp. Range
220 Degrees F
Motor Type
AC
Horsepower (Maximum)
11/32 hp
Priming
Self-Priming
Motor Speed (Maximum)
1,700 RPM
Seal Type
O-Ring

Description

Chemical Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 1,007.8 gpd, Flow Rate (Minimum) 1,007.8 gpd, Horsepower (Maximum) 11/32 hp, Intake Connection Size 3/8 in, Intake Connection Type Hose, Media Temperature (Maximum) 220 Degrees F, Nameplate Voltage 230V AC, Number of Feeds 1, Pressure (Maximum) 125 psi, Reproducibility +/-5.0 Percent, Tubing Material Buna-N, Turn Down Ratio 10:1, Viscosity (Maximum) 2,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.