Shop DAYTON
See all product information
Create Account
Cogged V-Belt, Power King Cog, CX111, CX, NR, 115 in, 7/8 in Top Width
Mfr # 3GXC9
Zoro # G3111254
product price:Â
$
74.39
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
CX
Industry Number
CX111
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3GXC9
- Zoro #
- G3111254
- UPC #
- 190735287972
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 115 in
- Belt Trade Size
- CX
- For Minimum Pulley Pitch Diameter
- 6.8 in
- Pitch Length
- 111 in
- Rib Width
- 0.88 in
Description
Cogged V-Belt, Belt Material Rubber Compound, Edge Construction Raw Edge, Industry Number CX111, Number of Bands 1, Outside Length 115 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Cogged, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R) Cog, Color Black, For Minimum Pulley Pitch Diameter 6.8 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.