Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Axial Fan Guard, Radiator Connec

  • Mfr # 60WC87

  • Zoro # G701705027


product price: $11.29
/ea

Key Features

Depth
1/4 in
Height
6 7/16 in
Width
6 7/16 in
For Use With
3VU66
Standards
RoHS, REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60WC87
Zoro #
G701705027
UPC #
-
Country of Origin
China

Dimensions

Depth
1/4 in
Height
6 7/16 in
Width
6 7/16 in
Diameter
6 7/16 in

Details

For Use With
3VU66
Standards
RoHS, REACH
Fan Guard Mounting Side
Intake
Finish
Chrome
Item
Compact Axial Fan Guard
Mounting Eye O.C.
(4) 6 in
Fits Fan Shape
Square
Frame Material
Steel
Radiator Connection
6 15/16 in

Description

Axial Fan Guard, Radiator Connection 6 15/16 in, For Use With 3VU66, Fits Fan Shape Square, 6 7/16 in Height, 6 7/16 in Width, Diameter 6 7/16 in, 1/4 in Depth, Mounting Eye O.C. (4) 6 in, Frame Material Steel, Finish Chrome, Standards RoHS, REACH, Fan Guard Mounting Side Intake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.