Companion Flange, Set of 2, 48in, For 4GXU7
Mfr # 166154
Zoro # G3454534
product price:Â $1,232.99
/ea
Free Shipping & Returns
Key Features
Dimension A
50 1/4 in
Includes
Predrilled Mounting Holes
Inside Dia.
48 1/2 in
Dimension B
48 1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166154
Zoro #
G3454534
UPC #
190735323359
Country of Origin
United States
Dimensions
Dimension A
50 1/4 in
Inside Dia.
48 1/2 in
Dimension B
48 1/2 in
Flange Width
1 1/2 in
For Tubeaxial Fan Dia.
48 in
Overall Dia.
50 1/4 in
Overall Width
1 1/2 in
Bolt Circle Diameter
32 1/8 in
Body Diameter
50 1/4 in
Inside Diameter
48 1/2 in
Outside Diameter
50 1/4 in
Mounting Hole Diameter
5/8 in
For Fan Diameter
48 in
Details
Item
Tubeaxial Companion Flange
Includes
Predrilled Mounting Holes
Material
Stainless Steel
Mounting Hole
9/16 in
For Use with Fans
4GXU7
For Use With
4GXU7
For Use With Fans
4GXU7
For Fan Type
Tubeaxial
Product Type
Companion Flange
Type
Tubeaxial
Description
Tubeaxial Companion Flange, For Fan Diameter 48 in, For Fan Type Tubeaxial, Mounting Hole Diameter 5/8 in, Material Stainless Steel, Body Diameter 50 1/4 in, Bolt Circle Diameter 32 1/8 in, For Use With 4GXU7, Includes Predrilled Mounting Holes, Inside Diameter 48 1/2 in, Outside Diameter 50 1/4 in, Overall Width 1 1/2 in, Product Type Companion Flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.