Shop PROCTOR-SILEX
See all product information
Create Account
8 Inch 35 Watt 3-Speed Adjustable Tilt Desk Office Fan in Black
- Mfr # 750123601M
- Zoro # G422980581
product price:Â
$
32.69
/ea
Key Features
Height
10-1/2 in
Width
11-1/2 in
Length
5.75 in
Blade Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123601M
- Zoro #
- G422980581
- UPC #
- 643700419545
- Country of Origin
- China
Dimensions
- Height
- 10-1/2 in
- Width
- 11-1/2 in
- Length
- 5.75 in
Details
- Item
- Desk Office Fan
- Blade Material
- Plastic
- Color
- Black
Description
Stay cool and comfortable with the Proctor Silex 8 Inch 3-Speed Adjustable Tilt Desk Office Fan in sleek black. Designed to fit perfectly on your desk, shelf, or countertop, this compact fan delivers powerful airflow with three speed settings controlled by a simple dial. Whether you need a gentle breeze or a stronger gust, you can easily customize the airflow to your liking. The adjustable tilt head lets you direct air exactly where you need it, enhancing comfort in any room or workspace. Versatile in both design and function, this fan also features a wall-mountable option to help save space and provide flexible placement. Its sturdy construction ensures reliable performance while maintaining a low profile that blends seamlessly with your decor. Ideal for home offices, bedrooms, or dorms, the Proctor Silex 8 Inch Desk Fan combines convenience, adjustability, and efficient cooling in a compact, easy-to-use design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.