Shop DAYTON

Compression Fittting, Silver, Fitting

  • Mfr # 794F62

  • Zoro # G604853122


product price:  $20.89
/ea

Key Features

Characteristics
Thermocouple Direct Weld Fitting with A 1/8 in Direct Weld X 0.125 in Sheath Size
Color
silver
Component Construction
316 Stainless Steel
Product Type
Fitting
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
794F62
Zoro #
G604853122
UPC #
-
Country of Origin
United States

Details

Characteristics
Thermocouple Direct Weld Fitting with A 1/8 in Direct Weld X 0.125 in Sheath Size
Item
Compression Fittting
Color
silver
Component Construction
316 Stainless Steel
Product Type
Fitting
Body Material
316 Stainless Steel
For Sensor Type
Thermocouple
Contact Material
316 Stainless Steel
Maximum Temperature °C
900 Degrees C
Plug/Connector Type
Fitting
Maximum Temperature °F
1,650 Degrees F
Grounded/Ungrounded
Ungrounded
Sheath Material
Stainless Steel
For Sensor Technology
Thermocouple
Connection Type
Direct Weld
Temperature Fahrenheit - Maximum
1,650 Degrees F

Description

Compression Fittting, 316 Stainless Steel, silver, 316 Stainless Steel, Maximum Temperature Degrees F 1,650 Degrees F, Thermocouple Direct Weld Fitting, Sheath Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.