Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fittting, SS

  • Mfr # 794F64

  • Zoro # G204853126


product price: $22.89
/ea

Key Features

Characteristics
Thermocouple Direct Weld Fitting with A 1/16 in Direct Weld X 0.062 in Sheath Size
Color
silver
Component Construction
316 Stainless Steel
Product Type
Thermocouple Direct Weld Fitting
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794F64
Zoro #
G204853126
UPC #
-
Country of Origin
United States

Details

Characteristics
Thermocouple Direct Weld Fitting with A 1/16 in Direct Weld X 0.062 in Sheath Size
Item
Compression Fittting
Color
silver
Component Construction
316 Stainless Steel
Product Type
Thermocouple Direct Weld Fitting
Body Material
316 Stainless Steel
For Sensor Type
Thermocouple
Sheath Material
Stainless Steel
Maximum Temperature °F
1,652 Degrees F
Plug/Connector Type
Fitting
Grounded/Ungrounded
Ungrounded
Contact Material
316 Stainless Steel
Maximum Temperature °C
900 Degrees C

Description

Compression Fittting, 316 Stainless Steel, silver, 316 Stainless Steel, Maximum Temperature Degrees F 1,652 Degrees F, Thermocouple Direct Weld Fitting, Sheath Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.