Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 20RK79

  • Zoro # G7582242


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20RK79
Zoro #
G7582242
UPC #
190735153918
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
5 5/8 in
Overall Length
15 3/4 in
Length Less Shaft
10 3/4 in
Lead Length
6 in
Body Dia.
6 1/2 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56YZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
T-Stat
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
850
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Duty
Continuous
Hz
60 Hz
Full Load Amps
5.0-5.0/2.5 A
Motor Service Factor
1
Motor Bearings
Ball
Nominal Efficiency
77.1 %
Features
Inverter Duty Windings
Ins. Class
F
Standards
CSA 191252, UL E47479
Motor Shaft Design
Flat
Application
Commercial Air Conditioners
Duty Cycle
Continuous
Inverter Rated
Yes
Bearing Protection
Shaft Grounding Rings
Mounting
Band

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 850 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 5.0-5.0/2.5 A Full Load Amps, 56YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Inverter Rated Inverter Rated, Motor Mounting Position Vertical Shaft Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.