Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 4M263

  • Zoro # G0364183


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4M263
Zoro #
G0364183
UPC #
190735330463
Country of Origin
Multiple

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
6 5/8 in
Stud Size
8-32 UNC x 3/4 in
Bolt Circle Dia.
5 1/8 in
Shaft Length
6 in
Overall Length
12 5/8 in
Body Dia.
5 5/8 in
Lead Length
30 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Application
HVAC/R
Ins. Class
B
Motor Sub Application
Condenser Fan
Motor Mounting Position
All Angle
Full Load Amps
3.19/3.05 A
Duty
Continuous
Motor Bearings
Ball
Max. Ambient Temp.
60 Degrees C
Motor Thermal Protection
Auto
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Service Factor
1
Stud Quantity
4
Item
Condenser Fan Motor
Features
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs, Water Slinger
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Hz
60 Hz
Nominal Efficiency
63.3 %
Standards
CSA Certified (258501), UL Recognized (E37403)
Motor Shaft Design
Double-Flat
Nameplate RPM
825
Capacitor Required
2MDV8
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 3.19/3.05 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Vertical Shaft Up/Shaft Down, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.