Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # 3LU96

  • Zoro # G0369826


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LU96
Zoro #
G0369826
UPC #
190735291283
Country of Origin
Multiple

Dimensions

Lead Length
30 in
Stud Size
8-32 NC-2A
Length Less Shaft
6 3/8 in
Overall Length
10 1/16 in
Bolt Circle Dia.
5 1/8 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
6 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Standards
CSA Certified (258501), UL Recognized (E37403)
Features
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Stud Quantity
4
Motor Service Factor
1
Full Load Amps
1.0 A
Ins. Class
B
Hz
60 Hz
Motor Mounting Position
All Angle
Application
Condenser Fan
Item
Condenser Fan Motor
Motor Sub Application
Condenser Fan
Capacitor Required
2MDV6
Motor Application
HVAC/R
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Shaft Design
Double-Flat
Nominal Efficiency
67.4 %
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Motor Bearings
Ball
Duty
Continuous
Nameplate RPM
1,075
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, 1.0 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Vertical Shaft Up/Shaft Down, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.