Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # 4M262BG

  • Zoro # G2070372


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M262BG
Zoro #
G2070372
UPC #
190735330456
Country of Origin
Multiple

Dimensions

Body Dia.
5 5/8 in
Length Less Shaft
5 3/8 in
Bolt Circle Dia.
5 1/8 in
Lead Length
36 in
Stud Size
8-32 UNC x 3/4 in
Shaft Length
6 in
Shaft Dia.
1/2 in
Overall Length
11 3/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Shaft Design
Double-Flat
Features
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Capacitor Required
2MDV7
Ins. Class
B
Full Load Amps
2.1/2.1 A
Stud Quantity
4
Motor Mounting Position
All Angle
Hz
60 Hz
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Auto
Motor Service Factor
1
Nominal Efficiency
62.7 %
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Standards
CSA Certified (258501), UL Recognized (E37403)
Item
Condenser Fan Motor
Duty
Continuous
Max. Ambient Temp.
60 Degrees C
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Nameplate RPM
825
Motor Bearings
Ball
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.1/2.1 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Vertical Shaft Up/Shaft Down, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.