Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # 3LU94

  • Zoro # G2106641


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LU94
Zoro #
G2106641
UPC #
190735291269
Country of Origin
Multiple

Dimensions

Overall Length
11 1/4 in
Lead Length
30 in
Body Dia.
5 5/8 in
Shaft Length
6 in
Shaft Dia.
1/2 in
Length Less Shaft
5 7/8 in
Stud Size
8-32 NC-2A Thread x 3/4 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Capacitor Required
2MDV6
Motor Sub Application
Condenser Fan
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Duty
Continuous
Nameplate RPM
1,075
Motor Mounting Position
All Angle
Item
Condenser Fan Motor
Motor Service Factor
1
Full Load Amps
0.8 A
Motor Shaft Design
Double-Flat
Hz
60 Hz
Motor Bearings
Ball
Stud Quantity
4
Ins. Class
B
Features
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Motor Application
HVAC/R
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Max. Ambient Temp.
60 Degrees C
Motor Thermal Protection
Auto
Standards
CSA Certified (225293), UL Recognized (E47479)
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, 0.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Vertical Shaft Up/Shaft Down, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.