Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # 3LU95

  • Zoro # G2552602


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
0-1,000
No. of Speeds
2
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LU95
Zoro #
G2552602
UPC #
190735291276
Country of Origin
Multiple

Dimensions

Shaft Length
6 in
Overall Length
11 7/16 in
Length Less Shaft
5 7/16 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
5 1/8 in
Lead Length
30 in
Stud Size
3/4 in
Body Dia.
5 5/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
0-1,000
No. of Speeds
2
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Standards
CSA Certified (258501), UL Recognized (E37403)
Motor Shaft Design
Double-Flat
Max. Ambient Temp.
60 Degrees C
Ins. Class
B
Features
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Nameplate RPM
825
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Nominal Efficiency
62.5 %
Duty
Continuous
Motor Thermal Protection
Auto
Capacitor Required
2MDV6
Application
Condenser Fan
Item
Condenser Fan Motor
Motor Application
HVAC/R
Full Load Amps
1.4-1.3 A
Motor Service Factor
1
Motor Mounting Position
All Angle
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Stud Quantity
4
Motor Sub Application
Condenser Fan
Motor Bearings
Ball
Hz
60 Hz
Duty Cycle
Continuous

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 825 RPM, No. of Speeds 2, Voltage 208-230V AC, 1.4-1.3 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Vertical Shaft Up/Shaft Down, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.