Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/8 hp

  • Mfr # 4M224

  • Zoro # G2818435


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M224
Zoro #
G2818435
UPC #
190735330401
Country of Origin
Multiple

Dimensions

Stud Size
3/4 in
Overall Length
10 15/16 in
Length Less Shaft
4 15/16 in
Lead Length
36 in
Shaft Length
6 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
5 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Application
Condenser Fan
Stud Quantity
4
Duty
Continuous
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Thermal Protection
Auto
Standards
CSA Certified (258501), UL Recognized (E37403)
Full Load Amps
0.95-0.80 A
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Motor Mounting Position
All Angle
Features
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Hz
60 Hz
Motor Service Factor
1
Max. Ambient Temp.
60 Degrees C
Motor Bearings
Ball
Ins. Class
B
Capacitor Required
2MDV4
Nominal Efficiency
56 %
Motor Shaft Design
Double-Flat
Nameplate RPM
825
Item
Condenser Fan Motor
Duty Cycle
Continuous

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 0.95-0.80 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Vertical Shaft Up/Shaft Down, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.