Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 3/4 hp

  • Mfr # 4M208

  • Zoro # G2865152


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4M208
Zoro #
G2865152
UPC #
190735330258
Country of Origin
Multiple

Dimensions

Overall Length
10 13/16 in
Stud Size
8-32 NC-2A
Bolt Circle Dia.
5 1/8 in
Lead Length
30 in
Shaft Dia.
1/2 in
Length Less Shaft
7 3/8 in
Shaft Length
6 in
Body Dia.
5 5/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
3/4
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Application
HVAC/R
Motor Shaft Design
Double-Flat
Duty
Continuous
Hz
60 Hz
Motor Bearings
Ball
Nameplate RPM
1,075
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Standards
CSA Certified (225293), UL Recognized (E37403)
Features
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Motor Thermal Protection
Auto
Motor Mounting Position
All Angle
Max. Ambient Temp.
60 Degrees C
Ins. Class
B
Capacitor Required
2MDV7
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Full Load Amps
4.7-4.7 A
Item
Condenser Fan Motor
Stud Quantity
4
Motor Service Factor
1
Motor Sub Application
Condenser Fan
Application
Fan/Blower
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 4.7-4.7 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Vertical Shaft Up/Shaft Down, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.