Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Mounting Base, 22Mm, 2NO

  • Mfr # 30G082

  • Zoro # G4987184


product price: $5.89
/ea

Key Features

Contact Rating
1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Size
22 mm
Action
Momentary
Application
Operator
Contact Form
2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30G082
Zoro #
G4987184
UPC #
190735243855
Country of Origin
India

Dimensions

Size
22 mm
Connection Size
22 mm

Details

Item
Contact Block
Contact Rating
1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Action
Momentary
Application
Operator
Contact Form
2NO
Color
Green
Terminal Connection
Screw/Clamp
NEMA Contact Rating Designation
A600/Q600
Standards
CE, CSA, IEC, UL Listed
For Use With
Chrome Operators
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Switch Action
Momentary
Terminal Connection Type
Screw Clamp Terminals

Description

Contact Block, Contact Form 2NO, Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, For Use With Chrome Operators, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Green, Terminal Connection Screw/Clamp, Standards CE, CSA, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.