Zoro Homepage

Contact Block, Rear Mounting Location

  • Mfr # GGS_116358

  • Zoro # G815548381


product price: $10.49
/ea

Key Features

Contact Form
1NC
Color
Red
Includes Mounting Block
No Mounting Block Included
Manufacturer Warranty Length
1 yr
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116358
Zoro #
G815548381
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Connection Size
22 mm

Details

Item
Contact Block
Contact Form
1NC
Color
Red
Includes Mounting Block
No Mounting Block Included
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Switch Action
Momentary
Terminal Connection Type
Screw Terminals
Compatible with Manufacturer Model Number
PBC22-01B
Compatible Operator
Push Button, Selector Switch
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Standards
cRUus
NEMA Contact Rating Designation
A600/Q600
For Use with Mfr Model Number
PBC22-01B
Compatible Manufacturer Model Number
PBC22-01B
For Use With Mfr. Model Number
PBC22-01B
Compatible with Mfr. Model No.
PBC22-01B
Compatible with Manufacturer Model No.
PBC22-01B
Compatible Pump Manufacturer Part Number
PBC22-01B
Compatible Manufacturer Part Number
PBC22-01B
Compatible Mfr. Model Number
PBC22-01B

Description

Contact Block, Contact Form 1NC, NEMA Contact Rating Designation A600/Q600, Color Red, Standards cRUus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.