This item is Discontinued.

Dayton Contractor, Ash Vacuum, 70 cfm 22XJ65

Contractor, Ash Vacuum, 70 cfm (Discontinued)

  • Mfr # 22XJ65
  • Zoro # G5317505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22XJ65
Zoro #
G5317505
UPC #
190735174050
Country of Origin
Viet Nam

Dimensions

Tank Size
5 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
4 ft
Width
12 in
Length
12 in
Power Cord Length
6 ft
Hose Length
4 ft.
Height
20 1/2 in
Hose Dia.
1-1/2"

Details

Item
Ash Vacuum
Vacuum Pickup Type
Dry
Air Flow
70 cfm
Static Pressure
40 in
Tank Material
Stainless Steel
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Amps
6.3
Voltage
120 V
Standards
cULus
Vacuum Capacity
5 gal.
Series
Contractor
Hz
60
Filter Type
HEPA
Dry Capacity
4.25 gal.
Includes
4 ft x 1 1/2 in Vinyl Covered Flexible Steel Hose, Built-In 3 layer Metal Pre-Filter, HEPA Cartridge Filter, Metal Crevice Tool, Metal Intake Nozzle, Set Of 1 1/2 in dia Cleaning Tools
Sound Level dBA
Not Specified
Vacuum Filter
Cartridge
Average Brush Life
500 hr
Net Weight
12 lb.
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Current
6.3 A
Sound Level
Not Rated
Vacuum Filtration Type
HEPA
Vacuum Power Source
Corded
Vacuum Air Flow
70 cfm

Description

Ash Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Vacuum Air Flow 70 cfm, Static Pressure 40 in, Sound Level Not Rated, Tank Material Stainless Steel, Tank Size 5 gal, Vacuum Collection Type Bagless, Number of Motor Stages 1, Current 6.3 A, Voltage 120 V, Height 20 1/2 in, Length 12 in, Width 12 in, Average Brush Life 500 hr, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 4 ft, Power Cord Length 6 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.