Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Contractor, Wet/Dry Vacuum, 210 cfm 1VHG1

Contractor, Wet/Dry Vacuum, 210 cfm (Discontinued)

  • Mfr # 1VHG1
  • Zoro # G2395443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VHG1
Zoro #
G2395443
UPC #
-
Country of Origin
Unknown

Dimensions

Width
20-3/4"
Length
26"
Power Cord Length
18 ft.
Hose Length
4 ft. and 8 ft.
Height
36"
Hose Dia.
1-1/4" and 2-1/2"

Details

Item
Wet/Dry Vacuum
Air Flow
210 cfm
Static Pressure
60"
Tank Material
Stainless Steel
Number of Motor Stages
1
Watts
350
Voltage
120
Amps
12
Standards
cUL, Us
Vacuum Capacity
16 gal.
Series
Contractor
Vacuum Filter
Bag, Cartridge
Net Weight
44 lb.
Warranty
1 yr.
Filter Type
Standard
Drain
Yes
Sound Level dBA
Not Rated
Peak HP
6-1/2
Wet Capacity
9.75 gal.
Dry Capacity
17.25 gal.
Average Brush Life
500 hr.
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Includes
Collection Filter Bag, 2-1/2 gal. Removable Vac, 3-Wheel Dolly with Handle, Two Sets of Cleaning Tools, 2-1/2" dia. Tools, 8 ft. Hose, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, 1-1/4" dia. Tools, 4 ft. Hose, Crevice Tool, Utility Nozzle, Rear Blower Port, Tool Holder, Tank Drain
Hz
60
Casters
Yes

Description

Shop Vacuum, Static Pressure 60 in, Tank Material Stainless Steel, Tank Size 16 gal, Number of Motor Stages 1, Voltage 120, Height 36 in, Length 26 in, Width 20 3/4 in, Average Brush Life 500 hr, Power Cord Length 18 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.