Dayton
Control Transformer, 750VA, 5.93 In. H
Mfr # 31EH35
Zoro # G8498104
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 75VA, 24VAC, Foot 4VZF5
- DAYTON Control Transformer, 150VA, 4.24 In. H 31EJ24
- DAYTON Control Transformer, 50VA, 3.11 In. H 31EG82
- DAYTON Control Transformer, 1kVA, 5.73 In. H 31EG92
- DAYTON Control Transformer, 50VA, 120/240VAC 31EH75
- DAYTON Control Transformer, 150VA, 4.67 In. H 31EH01
- DAYTON Control Transformer, 100VA, 4.65 In. H 31EJ29
- DAYTON Control Transformer, 150VA, 5.27 In. H 31EJ30
- DAYTON Control Transformer, 300VA, 5.28 In. H 31EJ53
- TRIPP LITE Hsptl Grad Isolatn Trnsfrmr, 120VAC, 500VA IS500HG
- DAYTON Control Transformer, 250VA, 12/24VAC 31EJ11
- Dayton Power Distribution