Corrosion Resistant Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton

  • Mfr # GGS_47542

  • Zoro # G6334618


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Frame
Non-Standard
HP
1/2 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGS_47542
Zoro #
G6334618
UPC #
190735957516
Country of Origin
China

Dimensions

Shaft Dia.
17mm
Shaft Length
2-3/4"
Length Less Shaft
7 13/16 in
Bolt Circle Dia.
1-37/64"
Body Dia.
4-15/32"
Manufacturers Warranty Length
1 yr.
Overall Length
10-9/16"

Details

Frame
Non-Standard
HP
1/2 HP
Item
Corrosion Resistant Direct Drive Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Shaft Rotation
Clockwise Shaft End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1075 rpm
No. of Speeds
1
OEM Replacement Brand
Dayton
Phase
1
RPM Range
1001-1100
Voltage
115
Motor Bearings
Ball
Replacement For
Dayton 1BLJ7C
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
4.8A
Capacitor Required
Included
Standards
UL
Hz
60 Hz
Motor Service Factor
1.00
Application
Exhaust Fans
Mounting Stud Pattern
3-5/8" x 3-5/8"
Voltage Compatibility
115V AC, 120V AC, 115/230V AC, 115/208-230V AC, 120/240V AC
Number of Speeds
1

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.8 A, Non-Standard Frame, Replacement For Dayton 1BLJ7C, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.