Zoro Homepage

Counter, Hand Activated

  • Mfr # 6X164

  • Zoro # G1099016


product price: $12.69
/ea

Key Features

Mounting
Hand Held
Reset Type
Knob
Display
White Digits, Black Background
Number of Digits
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6X164
Zoro #
G1099016
UPC #
190735372630
Country of Origin
China

Dimensions

Width
1.38 in
Diameter
1.75 in
Overall Diameter
1 3/4 in

Details

Item
Mechanical Tally Counter
Mounting
Hand Held
Reset Type
Knob
Display
White Digits, Black Background
Number of Digits
4
Color
Silver
Input Type
Hand Operated
Body Color
Silver
Operation
Mechanical
Digit Color
White
Includes Mounting Hardware
Included
Features
Counter May be Handheld or Mounted
Background Color
Black
Counter Display Type
LCD
Mounting Style
Handheld

Description

Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Hand Held, Width 1.38 in, Display White Digits, Black Background, Diameter 1.75 in, Reset Type Knob, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.