Zoro Homepage

Current Sensing Relay, 5 to 50A, 24VAC

  • Mfr # 15V826

  • Zoro # G4327592


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
24V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
8A @ 28V
Mounting - Relay
Surface
Contact Form - Relay
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15V826
Zoro #
G4327592
UPC #
190735129098
Country of Origin
United States

Dimensions

Body Height - Relay
3.5 in
Body Width - Relay
2.5 in
Overall Height - Relay
3.5 in
Body Depth - Relay
0.8 in
Body Width
2.5 in
Body Depth
0.8 in
Sensing Hole Diameter
0.36 in
Overall Depth
3.5 in
Body Height
3.5 in

Description

Adjustable Current Sensing Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 8 A @ 28V, Core Type Solid, Current Rating 10 A, Input Voltage 24V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 4, Trip Point 5 to 50 A, Trip Point Type Adjustable, Electrical Connection Quick Connect Tabs, Sensing Hole Diameter 0.36 in, Status Indicator LED Indicator, Body Depth 0.8 in, Body Height 3.5 in, Body Width 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.