Zoro Homepage

Current Sensing Relay2 to 20A, 24VAC

  • Mfr # 6C054

  • Zoro # G1666034


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
24V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
8A @ 28V
Mounting - Relay
Surface
Contact Form - Relay
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6C054
Zoro #
G1666034
UPC #
190735360477
Country of Origin
United States

Dimensions

Body Width - Relay
2.5 in
Body Height - Relay
3.5 in
Overall Height - Relay
3.5 in
Body Depth - Relay
0.8 in
Body Depth
0.8 in
Sensing Hole Diameter
0.36 in
Body Height
3.5 in
Body Width
2.5 in
Overall Depth
3.5 in

Details

Item
Adjustable Current Sensing Relay
Input or Control Voltage
24V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
8A @ 28V
Mounting - Relay
Surface
Contact Form - Relay
SPDT
Sensing Amp Range
2.00 to 20.00A
Trip Point
2 to 20 A
Trip Delay
0.5 to 50 sec
Core Type - Relay
Solid
Sensor
Toroidal, 0.36" Through Hole
Electrical Connection
Quick Connect Tabs
Input Voltage
24V AC
Max. Inrush Current
300 A
Type of Output
Relay
Item - Relay
Current Sensing Relay
Contact Amps
10.00A
Sensor Opening
0.36 in
Core Type
Solid
Contact Form
SPDT
Status Indicator
LED Indicator
Mounting
Surface
Mounting Style
Surface
Monitored Parameters
Overcurrent, Undercurrent
Trip Point Type
Adjustable
Number of Pins
4
Contact Rating (AC)
10 A @ 240V
Contact Rating (DC)
8 A @ 28V
Current Rating
10 A
Adjustment Method
Switch

Description

Adjustable Current Sensing Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 8 A @ 28V, Core Type Solid, Current Rating 10 A, Input Voltage 24V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 4, Trip Point 2 to 20 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Quick Connect Tabs, Sensing Hole Diameter 0.36 in, Status Indicator LED Indicator, Body Depth 0.8 in, Body Height 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.