Dayton
Cylinder Truck, 1 Cylinder, 600 lb.
Mfr # 2MPV4
Zoro # G6082221
original price:
$515.57
24% off
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 25 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 600 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Yellow, 20 ft. L (STRERS3-20)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20242)
- MAGLINER Paddle Brake Truck, Dbl Grip Hndl, Foam (NPKC16G2C5H------V)
- HARRINGTON Bottom Hook Set (ER2DR1011)
- DAYTON Gas Cylinder Truck, 1 Cylinder Capacity (34D673)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (4ZJ05)
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity (34D674)
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- DAYTON Welding Torch Caddy, H 66 In x W 40In (34D682)
- SAFTCART Cylinder Truck, 1 Cylinder, 400 lb. (750-10)
- Dayton Hand Trucks & Dollies