DC Gearmotor, 40 in-lb Max. Torque, 24 RPM Nameplate RPM, 12V DC Voltage

  • Mfr # 1LPV5

  • Zoro # G3269253


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
12V DC
Gearmotor Type
DC Gearmotor
Max. Torque
40 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LPV5
Zoro #
G3269253
UPC #
190735144350
Country of Origin
United States

Dimensions

Length Less Shaft
5.63 in
Keyway Size Type
Flat
Overall Length
6.38 in
Shaft Length (Dimension V)
3/4 in
Shaft Dia. (Dimension U)
5/16"
Keyway Size
Flat
Dimension A
5.7 in
Output Shaft Diameter
5/16 in
Output Shaft Length
3/4 in

Details

Item
DC Gearmotor
Gearmotor Voltage
12V DC
Gearmotor Type
DC Gearmotor
Max. Torque
40 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
24 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Full Load Amps
2.1 A
Standards
C-UL Recognized, UL Recognized
Input HP
1/30
RPM Range
16 to 30
Overhung Load
50 lb
Lubrication
Grease Filled
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Housing Material
Die Cast Zinc
Enclosure
TENV
Gear Case
Die Cast Zinc
Insulation Class
F
Mounting
All Position
Rotation
CW/CCW
Brushes
Externally Replaceable
Thermal Protection
None
Finish
Unpainted
Tachometer Feedback
No
Shaft Orientation
Parallel
Gear Material
Acetyl, Steel
Reversible Shaft Output
No
Replacement Brushes
6YHY4
Rear Shaft Encoder/Pulse Generator Mounting
No
Motor Type
Permanent Magnet DC
Gear Ratio
100:1
Shaft
Single Output
Max. Ambient Temp.
40 Degrees C
Voltage
12VDC
Seals
O-ring Type on Output Shaft
Operating Voltage
12V DC
Full Load Current
2.1 A
Maximum Ambient Temperature
40 Degrees C
Seal Type
O-Ring Type on Output Shaft
Motor Enclosure
Totally Enclosed Nonventilated
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Housing Material Finish
Unpainted
Mounting Orientation
Any Angle
Overhung Load Capacity
50 lb
Keyway Type
Flat
Input Horsepower
1/30 hp
Replaceable Motor Brushes
Yes
Nameplate Speed
24 RPM
Maximum Torque
40 in-lb

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 24 RPM, Maximum Torque 40 in-lb, Overhung Load Capacity 50 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 100:1, Input Horsepower 1/30 hp, Output Shaft Diameter 5/16 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.