This item is Discontinued.

Dayton DC Gearmotor, 413 rpm, 24V, TENV 7CJ92

DC Gearmotor, 413 rpm, 24V, TENV (Discontinued)

  • Mfr # 7CJ92
  • Zoro # G2594328
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CJ92
Zoro #
G2594328
UPC #
00194484314163
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 31/32 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
10 3/32 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
8 31/32 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
413
Max. Torque
5.9 in-lb
Overhung Load
78 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
7.5:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.00
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Gearmotor Mounting Position
All Angle
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Shaft Type
Single Right
Gear Type
Helical and Worm
Gearmotor Enclosure
Totally Enclosed Nonventilated
Item
Dc Gearmotor
No Load RPM
413
Reversible Shaft Output
Yes
Gearmotor Voltage
24 V DC
Shaft
Single Output
Rear Shaft Encoder/Pulse Generator Mounting
No
Replacement Brushes
23L586
Thermal Protection
None
Finish
Powder Coated
Brushes
Externally Replaceable
Housing Material
Die Cast Aluminum
Max. Ambient Temp.
40 Degrees C
Gearmotor Shaft Orientation
Right Angle
Insulation Class
b
RPM Range
251 to 500
Gear Case
Die Cast Aluminum
Gearmotor Rotation
CW/CCW

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 7.5:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.