DC Gearmotor, 464 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage

  • Mfr # 6Z416

  • Zoro # G2702594


product price:  $1,166.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
90V DC
Gearmotor Type
DC Gearmotor
Max. Torque
464 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6Z416
Zoro #
G2702594
UPC #
190735374337
Country of Origin
United States

Dimensions

Length Less Shaft
14 in
Overall Length
15.5 in
Shaft Length (Dimension V)
1-1/2"
Shaft Dia. (Dimension U)
3/4"
Overall Height
6.63 in
Overall Width
8.13 in
Output Shaft Height
3 in
Output Shaft Length
1 1/2 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Length
2.5 in
Mount Hole Center-to-Center Width
7.13 in

Details

Item
DC Gearmotor
Gearmotor Voltage
90V DC
Gearmotor Type
DC Gearmotor
Max. Torque
464 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
60 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Full Load Amps
5 A
Standards
C-UL Recognized, UL Recognized
Input HP
1/2
Replacement Brushes
6YHY9
Enclosure
TEFC
Gear Case
Die Cast Aluminum
Tachometer Feedback
No
Motor Type
Permanent Magnet DC
Max. Ambient Temp.
40 Degrees C
Gear Material
Hardened Steel
Rotation
CW/CCW
Voltage
90VDC
Brushes
Externally Replaceable
Seals
Lip Type on Input and Output Shaft
Shaft Orientation
Parallel
Reversible Shaft Output
No
Gear Ratio
28:1
Bearings
Ball on Motor, Heavy Duty Ball and Thrust Balls on Case
Overhung Load
325 lb
RPM Range
51 to 75
Mounting
All Position
Thermal Protection
None
Housing Material
Aluminum
Gear Type
Helical, Spur
Lubrication
Permanent Heavy Fluid Gear Oil
Rear Shaft Encoder/Pulse Generator Mounting
No
Input Horsepower
1/2 hp
Nameplate Speed
60 RPM
Mounting Orientation
Any Angle
Maximum Ambient Temperature
40 Degrees C
Maximum Torque
464 in-lb
Bearing Type
Ball on Motor, Heavy Duty Ball and Thrust Balls on Case
Full Load Current
5 A
Operating Voltage
90V DC
Seal Type
Lip Type on Input and Output Shaft
Motor Enclosure
Totally Enclosed Fan-Cooled
Replaceable Motor Brushes
Yes
Overhung Load Capacity
325 lb

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Fan-Cooled, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 60 RPM, Maximum Torque 464 in-lb, Overhung Load Capacity 325 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Gear Ratio 28:1, Input Horsepower 1/2 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball and Thrust Balls on Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.