Zoro Homepage

DC Gearmotor, 85 rpm, 12V, TENV

  • Mfr # 1LPK1

  • Zoro # G3387307


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LPK1
Zoro #
G3387307
UPC #
190735143902
Country of Origin
Mexico

Dimensions

Length Less Shaft
8.5 in
Overall Length
10 in
Keyway Size Type
#605 Woodruff Key
Keyway Size
#605 Woodruff Key
Shaft Dia. (Dimension U)
3/4"
Shaft Length (Dimension V)
1-1/2"
Output Shaft Length
1 1/2 in
Output Shaft Diameter
3/4 in

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 84 RPM, Maximum Torque 50 in-lb, Overhung Load Capacity 250 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 38:1, Input Horsepower 1/10 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.