Zoro Homepage

DC Gearmotor, Nameplate RPM 4.4, 0.35A

  • Mfr # 52JE56

  • Zoro # G6617777


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
Totally Enclosed Nonventilated
Voltage
24VDC
Motor Type
Permanent Magnet DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JE56
Zoro #
G6617777
UPC #
00663001568728
Country of Origin
China

Dimensions

Length Less Shaft
3 in
Shaft Dia. (Dimension U)
5/16"
Overall Length
4 in
Shaft Length (Dimension V)
1"
Output Shaft Length
1 in
Output Shaft Diameter
5/16 in

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 4.4 RPM, Maximum Torque 50 in-lb, Starting Torque 50 in-lb, Overhung Load Capacity 30 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 2478:1, Input Horsepower 1/230 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.