This item is Discontinued.

Dayton DC Motor, PM, TENV, 1/4 HP, 1800 rpm, 12VDC 108949.00

DC Motor, PM, TENV, 1/4 HP, 1800 rpm, 12VDC (Discontinued)

  • Mfr # 108949.00
  • Zoro # G2806063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108949.00
Zoro #
G2806063
UPC #
190735369104
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
10 1/4 in
Length Less Shaft
11 3/4 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 15/16 in

Details

Item
DC Permanent Magnet Motor
HP
1/4
Voltage
12V DC
Nameplate RPM
1,800
Frame
56C
Full Load Amps
21.0 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Application
General Purpose
Motor Mounting Type
Face/Base
Max. Ambient Temp.
40 Degrees C
RPM Group
1701-1800
Bearings
Ball
Standards
CSA Certified, UL Recognized (E57948)
Rotation
CW/CCW
Motor Design
Permanent Magnet DC
Motor Enclosure Design
Totally Enclosed Nonventilated
Voltage Compatibility
12V DC
Features
Removable Base
Ins. Class
F
Full Load Torque
25.2 in-lb
Brush Type
Carbon
Stud Quantity
4
Motor Bearings
Ball
Motor Service Factor
1
Nominal Efficiency
83.4 %
Weight
38 lb
Duty Cycle
Continuous
Removable Base
Yes
Motor Shaft Rotation
CW/CCW

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/4 HP, Nameplate RPM 1,800, Voltage 12V DC, 21.0 A Full Load Amps, 56C Frame, Full Load Torque 25.2 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.