Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Speed Control, 90/180VDC, NEMA 4/12

  • Mfr # 4Z829

  • Zoro # G1366172


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Enclosure
NEMA 4/12
Max. Amps
10 A
Voltage Output
0 to 90/180V DC
Speed Range
50:1
Rotation
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z829
Zoro #
G1366172
UPC #
190735341032
Country of Origin
United States

Dimensions

Depth
5.5 in
Height
9.5 in
Width
5 in
Overall Width
5 in
Overall Height
9.5 in
Overall Depth
5.5 in

Details

Item
DC Speed Control
Enclosure
NEMA 4/12
Max. Amps
10 A
Voltage Output
0 to 90/180V DC
Speed Range
50:1
Rotation
Reversible
External Switches
AUTO/MANUAL, FWD/STOP/REV, ON/OFF
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Operating Temp.
-10 Degrees to 45 Degrees C
Dynamic Braking
Yes
Speed Regulation
+/-1% of Motor Base Speed
Includes
Run/Stop Switch, Built-in Transient and Surge Suppression, Isolated Signal Follower
Accepts Tach Feedback
Yes
Current/Torque Limit
Adjustable
Shunt Wound Volts
100/200V DC
HP @ Higher Volts
1/4 to 2
For Use With
For Packaging Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Dimishg Torques
Power On Light
Yes
IR Compensation
Adjustable
HP @ Lower Volts
1/8 to 1
Linear Acceleration
Fixed 1 to 3 sec
Standards
cULus Listed
Linear Deceleration
Fixed 0.5 sec
Mount Type
Wall
Higher Voltage Motor Output Power
1/4 to 2 hp
NEMA Rating
NEMA 4
Operating Temperature
-10 Degrees to 45 Degrees C
Series
Series 125
Maximum Current
10 A
Shunt Wound Voltage
100/200V DC
Enclosure Rating
NEMA 4X
Enclosure Type
Enclosed
Maximum Linear Deceleration
0.5 sec
Minimum Linear Acceleration
0.5 sec
Lower Voltage Motor Output Power
1/8 to 1 hp
Maximum Linear Acceleration
3 sec
Product Type
DC Speed Control
HP
1/8 to 2

Description

DC Speed Control, DC Speed Control SCR, NEMA 4X, Lower Voltage Motor Output Power 1/8 to 1 hp, AC Input Voltage 120/240V AC, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Reversible, External Switches AUTO/MANUAL, FWD/STOP/REV, ON/OFF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.