Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose HVAC Motor, 1/4 hp

  • Mfr # VED140U2916.5G

  • Zoro # G7368369


product price: $277.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
10E027, 10E041
Fits Brand
Dayton
For Use With
10D984D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VED140U2916.5G
Zoro #
G7368369
UPC #
190735957950
Country of Origin
China

Details

For Use With Mfr. Model Number
10E027, 10E041
Fits Brand
Dayton
Item
Motor
For Use With
10D984D

Description

Definite Purpose HVAC Motor, Three Phase, Motor Design Three-Phase, 1/4 hp HP, Nameplate RPM 1,750 RPM, Voltage 208-230/460V AC, Full Load Amps 1.5-1.6/0.9 A, 48YZ Frame, OEM Replacement Brand Dayton, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.