Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1 hp

  • Mfr # GGS_47824

  • Zoro # G6424069


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Capacitor Required
Included
Motor Shaft Rotation
CWSE
Shaft Dia.
5/8 in
HP
1 hp
Body Dia.
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47824
Zoro #
G6424069
UPC #
190735957684
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6.5 in
Manufacturers Warranty Length
1 yr
Overall Length
10 1/2 in
Length Less Shaft
7 1/2 in
Shaft Length
2 1/2 in
Bolt Circle Dia.
3 5/8 in

Details

Capacitor Required
Included
Motor Shaft Rotation
CWSE
HP
1 hp
Replacement For
Dayton 1LXN4D
Ins. Class
B
Full Load Amps
10 A
Item
Direct Drive Blower Motor
Hz
60
Motor Sub Application
Direct Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Voltage
115V AC
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Design
Permanent Split Capacitor
Motor Mounting Type
Rigid Base
Standards
UL (1004)
Voltage Compatibility
115V AC, 120V AC, 115/230V AC, 115/208-230V AC, 120/240V AC
RPM Range
1,001-1,100
Motor Application
HVAC/R
Frame
Non-Standard
No. of Speeds
1
Motor Thermal Protection
Auto
Application
Spot Cooling and People Cooling
Motor Shaft Design
Keyed
Phase
Single
Nameplate RPM
1,100
Number of Speeds
1

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 10 A, Non-Standard Frame, Replacement For Dayton 1LXN4D, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.