Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/2 hp

  • Mfr # GGS_47829

  • Zoro # G6424017


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
3 in
Hz
60
Ins. Class
B
RPM Range
1,001-1,100
Voltage Compatibility
115V AC, 120V AC, 115/230V AC, 115/208-230V AC, 120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47829
Zoro #
G6424017
UPC #
190735957646
Country of Origin
China

Dimensions

Length Less Shaft
3 in
Bolt Circle Dia.
5 1/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Overall Length
9 1/2 in
Body Dia.
5.7 in
Shaft Length
3 in

Details

Hz
60
Ins. Class
B
RPM Range
1,001-1,100
Voltage Compatibility
115V AC, 120V AC, 115/230V AC, 115/208-230V AC, 120/240V AC
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/2
Phase
Single
Motor Shaft Rotation
CWSE
Capacitor Required
Included
Motor Mounting Type
Yoke
Motor Sub Application
Direct Drive Fan/Blower
Nameplate RPM
1,100/850
Motor Application
HVAC/R
Item
Direct Drive Blower Motor
No. of Speeds
2
Standards
UL (1004)
Motor Shaft Design
Flat
Motor Design
Permanent Split Capacitor
Full Load Amps
4.2/3.3 A
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Voltage
115V AC
Replacement For
Dayton 1VCH5D
Application
Spot Cooling and People Cooling
Frame
Non-Standard
Number of Speeds
2

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,100/850 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 4.2/3.3 A, Non-Standard Frame, Replacement For Dayton 1VCH5D, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.