Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/3 hp

  • Mfr # GGS_47821

  • Zoro # G6424096


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
6 5/8 in
Full Load Amps
3.6 A
Shaft Length
3 in
Motor Shaft Rotation
CWSE
Motor Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47821
Zoro #
G6424096
UPC #
190735957707
Country of Origin
China

Dimensions

Length Less Shaft
6 5/8 in
Shaft Length
3 in
Bolt Circle Dia.
5 1/8 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
9 5/8 in
Body Dia.
5.7 in

Details

Full Load Amps
3.6 A
Motor Shaft Rotation
CWSE
Motor Thermal Protection
Auto
Voltage
115V AC
Ins. Class
B
Phase
Single
Motor Mounting Type
Yoke
Motor Shaft Design
Flat
Hz
60
HP
1/3
Frame
Non-Standard
Max. Ambient Temp.
40 Degrees C
RPM Range
1,001-1,100
No. of Speeds
1
Motor Application
HVAC/R
Item
Direct Drive Blower Motor
Application
Spot Cooling and People Cooling
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Design
Permanent Split Capacitor
Voltage Compatibility
115V AC, 120V AC, 115/230V AC, 115/208-230V AC, 120/240V AC
Motor Sub Application
Direct Drive Fan/Blower
Nameplate RPM
1,100
Standards
UL (1004)
Replacement For
Dayton 4VAC4D
Capacitor Required
Included
Number of Speeds
1

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.6 A, Non-Standard Frame, Replacement For Dayton 4VAC4D, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.