Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discharge Cap, 65 In. H, 68 In. W, 68 In. D

  • Mfr # 166310

  • Zoro # G2815154


product price: $3,040.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
200 Degrees F
For Tubeaxial Fan Dia.
60 in
Dimension C
6 in
Dimension E
68 in
For Use with Fans
5JKE5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166310
Zoro #
G2815154
UPC #
190735344200
Country of Origin
United States

Dimensions

For Tubeaxial Fan Dia.
60 in
Dimension C
6 in
Dimension E
68 in
Dimension B
70 in
Dimension A
63 in
Dimension D
65 in
Width
68 in
Height
65 in
Depth
68 in
Overall Width
68 in
Overall Length
68 in
Overall Height
65 in
Metal Material Thickness
5/8 in
Body Diameter
64 1/4 in
Bolt Circle Diameter
60 5/8 in
For Fan Diameter
60 in
Mounting Hole Diameter
5/8 in

Details

Max. Inlet Temp.
200 Degrees F
Item
Discharge Cap
For Use with Fans
5JKE5
Material
Galvanized Steel
Finish
Unfinished
Includes
Damper
For Use With
5JKE5
For Use With Fans
5JKE5
Product Type
Discharge Cap
For Fan Type
Tubeaxial
Maximum Inlet Air Temperature
200 Degrees F

Description

Discharge Cap, For Fan Diameter 60 in, For Fan Type Tubeaxial, Mounting Hole Diameter 5/8 in, Material Galvanized Steel, Body Diameter 64 1/4 in, Bolt Circle Diameter 60 5/8 in, Finish Unfinished, For Use With 5JKE5, Includes Damper, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 5/8 in, Overall Height 65 in, Overall Length 68 in, Overall Width 68 in, Product Type Discharge Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.