Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 28 GPM

  • Mfr # 3HJW8

  • Zoro # G2716533


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
EPDM
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HJW8
Zoro #
G2716533
UPC #
190735289969
Country of Origin
Japan

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
1 yr
Overall Height
12.6 in
Overall Length
9.8 in
Overall Width
12-13/32 in
Media Intake Connection Size
3/4 in
Media Discharge Connection Size
3/4 in
Solid Diameter (Maximum)
1/16 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
EPDM
Valve Type
Ball
Air Consumption (Maximum)
45 scfm
Air Intake Connection Type
FNPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
0 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Self-Priming Wet
28 ft
Self-Priming Dry
18 ft
Inlet/Outlet
3/4 in
Flow Rate @ 80 psi
43 gpm
Media Intake Location
Bottom
Manifold Connection Type
NPT
Mounting Hardware Material
Stainless Steel, Steel
For Use With Potable Systems
No
Media Discharge Connection Type
NPT
Media Discharge Location
Top
Air Intake Pressure (Maximum)
100 psi
Flow Rate @ 40 psi
36 gpm
Flow Rate @ 100 psi
50 gpm
Wetted Housing Material
Aluminum
Flow Rate @ 60 psi
42 gpm
Viscosity (Maximum)
40,000 cps
Duty Cycle
Continuous
Flow Rate (Maximum)
28 gpm
Priming
Self-Priming
Media Intake Connection Type
FNPT
Flow Rate @ 20 psi
28 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 28 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.