Downblast Vent, Belt Drive, 24-1/2 In
Mfr # 7AF21
Zoro # G3072711
product price: $2,411.99
/ea
Free Shipping & Returns
Key Features
Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7AF21
Zoro #
G3072711
UPC #
00799471519479
Country of Origin
Multiple
Dimensions
Base Size - Roof Ventilators
34 in x 34 in
Base Height
1 3/4 in
Dimension C
38 3/8 in
Dimension D
5 3/4 in
Wheel Dia.
24 1/2 in
Shaft Dia. Wheel End
1 in
Overall Dia.
42 3/4 in
Base Width
34 in
Base Length
34 in
Base Square Size - Roof Ventilators
34" x 34"
Dimension B
42 3/4 in
Overall Height
40 1/8 in
Dimension A
34 in
Wheel Diameter
24 1/2 in
Propeller Shaft Diameter
1 in
Housing Length
42.8 in
Overall Diameter
42 3/4 in
Housing Width
42.8 in
Overall Width
42 3/4 in
Overall Length
42 3/4 in
Damper Size
27 x 27 in
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 5,371 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.