Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 110VAC, 1 HP, 60 Hz

  • Mfr # 1DLT1

  • Zoro # G1060963


product price: $9,334.99
/ea
Free Shipping & Returns

Key Features

For Use With
SP-ENC-V-SP-800SR-1851P-39
Max. Viscosity
10,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
Outlet Size
1-1/2" Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLT1
Zoro #
G1060963
UPC #
190735135402
Country of Origin
United States

Dimensions

Outlet Size
1-1/2" Barb
Suction Tube Length
39 in
Inlet Size
2"
Overall Length
61 in
Height
39"
Cord Length
16 ft
For Container Size
55 gal

Details

For Use With
SP-ENC-V-SP-800SR-1851P-39
Item
Electric Operated Drum Pump
Max. Viscosity
10,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
316L Stainless Steel, PTFE Viton, Silicon Carbide
Voltage
110vac
Motor Enclosure
TEFC
Metered
No
Max. Flow GPM
15 gpm
Motor RPM
0-10,000
Type
Motor and Tube
Application
For Transferring Dairy Products, Pharmaceuticals and Food/Beverage Ingredients
Max. GPM for Water
12
Seal Material
Silicone Carbide, Stainless, Viton
Gasket Material
PTFE
Self-Priming
Yes
DEF Compatible
No
RPM
900
Suction Tube Type
Centrifugal
HP
1
Max. GPM for Oil
14
Phase
1
Action Type
Centrifugal
Max. Head
200 ft.
Max. Temp.
175 Degrees F
Max. Liquid Temp.
175 Degrees F
Agency Compliance
3A, ETL
Housing Material
316L Stainless Steel
Max. Pressure
87 psi
GPM
15
Hz
60
Standards
3A Certified (Pump)
Runs Dry
No
Food Grade
Yes
Discharge Tube Outlet ID
1 1/2 in
Full Load Amps
8.5 A
Max. Head Pressure
87 psi
Suction Tube Material
Stainless Steel
Discharge Tube Outlet OD
2 in
Diesel Exhaust Fluid Compatible
No
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Glycerin, Hydraulic Oil, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Water
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Methyl Chloride, Motor Oil, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene (50%)
Includes Nozzle
No
Number of Phases
1
Motor HP
1 1/10 hp
Duty Cycle
Intermittent
Includes Discharge Hose
No
For Container Type
Drum
Thermal Protection
Yes
Max. Oil Flow
12 gpm
Frequency (Hz)
50/60 Hz
Variable Speed
Yes
Plug Type
NEMA 5-15-P
Discharge Connection Type
Tri-Clamp
Noise Level
88 db
Includes Bung Adapter
No
Max. Head - Pumps
200 ft
Max. Flow Rate
12 gpm
Max. Fluid Temp.
175 Degrees F
Housing Material - Pumps
316 Stainless Steel
Includes Suction Tube
Yes
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Xylene
Suction Tube ID
1 3/4 in
Suction Tube OD
2 in
Gear Lube
NT
Max. Outlet Pressure
87 psi
Rated Voltage
110V AC
Grease
NT

Description

Electric Drum Pump, Max. Head Pressure 87 psi, Max. Oil Flow 12 gpm, Max. Outlet Pressure 87 psi, For Use With SP-ENC-V-SP-800SR-1851P-39, Rated Voltage 110 V AC, Plug Type NEMA 5-15P, Suction Tube OD 2 in, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose No, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.