Zoro Homepage

Drum Pump, 22 gpm, 1 HP, 230VAC, 47" L

  • Mfr # 53RU57

  • Zoro # G8093377


product price: $1,923.99
/ea
Free Shipping & Returns

Key Features

For Use With
9763
Includes
Adapter, Hose, Motor, Nozzle with 3/4 in Spout
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RU57
Zoro #
G8093377
UPC #
00194484303730
Country of Origin
United States

Dimensions

Outlet Size
1" barb
Inlet Size
1-1/2"
Hose Inside Dia.
1 in
Discharge Tube Outlet ID Size
1"
Discharge Tube Length
6 ft.
Length
47"
Hose Length
72 in
Width
4-39/64"
Adapter Dia.
1-11/16"
Suction Tube Outlet O.D. Size
1-1/2"
Suction Tube Length
47 in
Discharge Tube Outlet OD Size
1-1/4"
Height
61"
Manufacturers Warranty Length
1 yr.
For Container Size
275 gal
Cord Length
16 ft
Overall Length
60 in
Bung Connection Dia.
2 in
Hose Outside Dia.
1 1/4 in

Details

For Use With
9763
Item
Electric Operated Drum Pump
Includes
Adapter, Hose, Motor, Nozzle with 3/4 in Spout
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Aluminum, Buna, Carbon Graphite, PTFE, PVC, SS316
Voltage
230VAC
Motor Enclosure
ODP
Metered
No
Motor RPM
0-10,000
Max. Flow GPM
22 gpm
Thermal Protection
Yes
Max. Head
16 ft.
Application
To Pump a Variety of Liquids from 55-gal. Drums and Tote Tanks
Duty
Intermittent
GPM
22
Adapter Type
Sliding Bung with 2" Drum Thread
Max. Liquid Temp.
175 Degrees F
Features
Stainless Steel Hose Clamps
Max. GPM for Water
22
Hz
50/60
Agency Compliance
CE (Motor Only)
Max. Pressure
14 psi
Full Load Amps
5.0 A
Adapter Material
304 Stainless Steel
Suction Tube Type
1-Piece Tube
Self-Priming
Yes
Discharge Tubing Material
PVC
Hose Material
PVC
Suction Tube Material
Aluminum
Phase
1
Clamp Style
Worm
DEF Compatible
No
HP
1
Housing Material
Aluminum
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Salt Water, Sodium Bicarbonate (10%)
Seal Material
Sealless
Includes Spout
No
Max. Oil Flow
7 gpm
Includes Suction Tube
Yes
Suction Tube OD
1 5/8 in
Discharge Connection Type
Hose Barb
Food Grade
No
Includes Nozzle
Yes
For Container Type
Tote
Duty Cycle
Intermittent
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Hydraulic Oil, Motor Oil, Sodium Bicarbonate, Water
Number of Phases
1
Not Recommended Chemicals
Motor HP
1 1/10 hp
Hose Tube Material
PVC
Noise Level
88 db
Max. Head Pressure
16 psi
Frequency (Hz)
50/60 Hz
Spout Connection Type
Hose Barb
Runs Dry
Yes
Discharge Tube Outlet ID
1 in
Diesel Exhaust Fluid Compatible
No
Nozzle Operation
Manual
Includes Discharge Hose
Yes
Discharge Tube Outlet OD
1 1/2 in
Max. Flow Rate
22 gpm
Nozzle Material
Aluminum
Housing Material - Pumps
Aluminum
Suction Tube ID
1 3/8 in
Includes Bung Adapter
Yes
Max. Fluid Temp.
175 Degrees F
Variable Speed
Yes
Max. Head - Pumps
36 ft
Hose Cover Material
PVC
Plug Type
CEE 7/7
Rated Voltage
230V AC
Adapter Connection Type
MNPT
Max. Outlet Pressure
16 psi
Grease
NT
Gear Lube
NT

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9763, Rated Voltage 230 V AC, Plug Type CEE 7/7, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 47 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.